Welcome to Würth Finland For trade customers only

Stud with threaded end ≈ 1 d

DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M12X30

Art.-no. 0258412030
EAN 4046778723990

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

DIN 938, steel 8.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

30 mm

Thread length (metric thread) (l2)

23 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information