Welcome to Würth Finland For trade customers only

Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain

DIN 939 A2 stainless steel plain AD W 7/2
STUD-DIN939-ADW7/2-A2/70-M16X50

Art.-no. 009341650
EAN 4053479899534

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Stud bolts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".

Notice

TÜV-recognised make. Fulfils the conditions of the "AD 2000 Code of Practice W 7/2" (formerly "W 2") with regard to waiving of test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO).

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

50 mm

Thread length (metric thread) (l2)

38 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 939

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Product class

A

Area of application

Pressure vessel construction

Regulated area

AD W 7/2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information