Welcome to Würth Finland For trade customers only

Studded mat

Coin mat
COIN MAT BLACK

Art.-no. 5972203003

EAN 4046777613261

-
Studded mat

Art.-no. 5972203003

-
Quantity
PU
x 12 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For lining floors, etc. For a variety of protection needs.


Colour: Black


Hardness: 70 ± 5 Shore A


Rubber type: NR/SBR


Specific gravity: 1.5 g/cm³


Operating temperature: -20 to +70°C


Top/bottom surface: Coin pattern, height 1.0 mm/smooth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information