Sturdy W.EASY diagnostics case (normal)
Diagnostics case W.EASY
DIAGCASE-CV-STANDARD-W.EASY-BOX-2.0
WABCOWÜRTH
Register and access more than 75 000 products
Secure storage in only one case
- The W.EASY case provides space for the diagnostics cabling and the diagnostics interface
- Protects the diagnostics hardware against external factors
Order with a system
- Well-designed inlays in the case allow quick and easy handling
- No further loss of valuable equipment thanks to clear organisation
Scope of delivery
- Plastic case with PE inlays
Cabling is not included in the scope of delivery
Datasheets(X)
W.EASY basic diagnostics equipment for safely storing diagnostics cabling and the diagnostics interface
Length | 575 mm |
Width | 475 mm |
Height | 210 mm |
Product weight (per item) | 4800 g |