Welcome to Würth Finland For trade customers only

Submersible pump RST ARVEX 100 M (AVX1000)

Submersible pump AVX1000
SUBMPMP-RST-ARVEX-100-M-(AVX1000)

Art.-no. 9501017401

EAN 8032745390247

-
Submersible pump RST ARVEX 100 M (AVX1000)

Art.-no. 9501017401

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The pump is suitable for various industrial and domestic wastewater systems

Pump body and impeller in A2 stainless steel, AISI304. Shaft in A4 stainless steel, AISI316. The pump has a surface switch and a 10-meter electric cable with a plug.



Technical specifications:


  • Operating voltage 220-240 V

  • Ingress protection IP68

  • Two-chamber electric motor pump with mechanical seal

  • Oil bath motor for cooling and lubrication of bearings

  • O-ring – engine side

  • Mechanical oil bath seals

  • Max. flush-mount depth 5 m

  • Maximum temperature of pumped liquid 25ºC (partially submerged) and 35ºC (fully submerged)

  • Granule size 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. feed quantity

400 l/min

Max. grain size

50 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Double clamp zinc-coated

POWER-CLAMP 2XM6 ZN 55MM/L20

Outlet hose MERCURIO M

MERCURIO M FLAT PVC HOSE 52MM

Sturdy and flat PVC hose for watering or as an outlet hose for a submersible pump.
x 50 m
Outlet hose MERCURIO L

MERCURIO L FLAT PVC HOSE 52MM

Lightweight, flat PVC hose suitable for watering or as the outlet hose for a submersible pump.
x 50 m
Hydrant connection with hose connector

FIRE PLUG COUPLING WITH SHAFT 2. X 2.

Quick-action coupling for fire hoses and submersible pumps
x 1 pcs
Fire hydrant coupling with male thread

FIRE PLUG COUPLING MALE THREAD 2. X 2.

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information