Super wheel detergent
Rim cleaner W-Cleanline
RIMCLNR-CLEAR-750ML
Register and access more than 75 000 products
Oxalic acid-based ready-to-use detergent for cleaning steel and light alloy wheels in vehicles
Efficiently removes brake dust, yellowing, rust etc.
Strong acid (pH 1).
Also highly suitable for cleaning waterlines on boats.
Datasheets(X)
Contents | 750 ml |
Weight of content | 770 g |
Container | Pump spray bottle |
Chemical basis | Organic acids |
Colour | Clear |
Density/conditions | 1.028 kg/dm³ / at 20°C |
Shelf life from production | 60 Month |
Free of phosphoric acid | Yes |