Welcome to Würth Finland For trade customers only

Supply tower 36 compartments

Shelf for small parts on wheels
SHLF-SMLPRT-TRL-ROLL-BLCK-H1150-DPTH480

Art.-no. 0962331

EAN 4099618061363

-
Supply tower 36 compartments

Art.-no. 0962331

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Collection tower for up to 36 small items
  • Swiveling, lockable PU wheels guarantee smooth movement even in tight spaces

  • 30 removable compartments are easy to bring close to the work site and use e.g. with a compatible stool (071593 04 / 071593 476)

  • Delivered assembled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of compartments

30 PCS

Colour

Black

Number of levels

6 PCS

Material

Steel pipe

Bay load

110 kg

Shelf load

20 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

WRKCHR-WRKSHP-WHEELED

Makes it easier to perform lengthy work tasks at low heights (e.g. when working on brakes or chassis).
x 1 pcs

WRKCHR-WRKSHP-(540-800MM)

Makes it easier to perform lengthy work tasks at low heights (e.g. when working on brakes or chassis).
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information