Surface cleaner
Surface cleaner, universal
SRFCLNR-1000ML
Register and access more than 75 000 products
- Universal, highly-concentrated all-purpose and surface cleaner for the daily intensive cleaning of all waterproof surfaces
- Cleaning performance is achieved even when applied at low concentration
- Gentle on materials, the cleaner dries quickly and without streaking, leaving the cleaned surfaces with a natural look
- With a pleasant fresh scent
- Effortlessly removes oil and grease, greasy soot, ointment residues, fresh pen marks
Do not use on water-sensitive coatings, coverings, and flooring such as wood or cork.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Suitable for all water-resistant materials and surfaces such as plastic, tiling, glass, enamelled and varnished surfaces, natural and artificial stone, windows and window frames, stainless steel, aluminium, etc.
For normal soiling: approx. 20–40 ml on 10 l of cold water
Contents | 1 l |
Container | Bottle |
Smell/fragrance | Perfumed |
Colour | Blue-green |
Chemical basis | Water tenside |
pH value / conditions | 8 / at 20°C |
Density/conditions | 1.0070 g/cm³ / at 20°C |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!