Welcome to Würth Finland For trade customers only

Surface disinfectant

Surface disinfectant spray
SRFDISINFSPR-1LTR

Art.-no. 9999082082
EAN 4062856439676

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Chemical basis

Ethanol

Density

870 kg/m³

Density conditions

at 20°C

Colour

Clear

Smell/fragrance

Alcohol

Contents

1 l

Weight of content

811 g

Shelf life from production

36 Month

Conditions to maintain shelf life from production

frost-free storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information