Welcome to Würth Finland For trade customers only

Surface-roughn. ref. samples, elec. disch. mach. in line w. VDI 3400, 12 samples

SRFCOMPARPATTERN-VDI3400-44810300

Art.-no. 1970927575

-
Surface-roughn. ref. samples, elec. disch. mach. in line w. VDI 3400, 12 samples

Art.-no. 1970927575

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Surface-roughness reference samples for assessing surface roughness through simple visual and tactile comparison in line with VDI 3345 and VDI 3400.

Execution

  • Wear-resistant and non-rusting
  • Evaluation parameter Ra

Advantage

  • Galvanoplastic manufacturing method for high accuracy and uniformity

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247235872

Machining method

Electrical discharge machining

Model

013

Number of comparative patterns

12 PCS

VDI 3400 surface standard

12-45

Harmonized System Code

90318020

Gross Weight

0.037 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information