Surface roughness meter Mitutoyo SJ-210 178-560-13D
Surface roughness meter Mitutoyo Surftest SJ-210
SRFTEST-(SJ-210)-100V-214,1X65,8X52,1
Art.-no. 9501010254
EAN 4065746348126
Register and access more than 75 000 products
- Extremely wide operating range thanks to a versatile sensor and accessory selection
- The sensor unit can be detached from the display unit for use in tight spaces
- The SJ-210 can be powered by mains power or a battery which makes it a highly versatile tool
- The standard SJ-210 model includes USB, RS-232C and Digimatic connections, allowing you to transfer data to a PC
- The data transfer connections and function buttons are covered when not in use
- The Auto-sleep function saves power by switching the device off after 30 seconds of inactivity
- Battery-powered portable system
- User-friendly skid system with a simple user interface
- Both standard (EN ISO, VDA, ANSI, JIS) and customised measurement settings
- Measurement results, defined result profiles, such as bearing curve, AD conversion curve
- Measurement range: 360 µm
- Calculation length: 0.08 / 0.25 / 0.8 / 2.5 mm
- ISO standard compliant contact point radius 2 µm and angle 60º and sliding block radius 40 mm
- Measurement capacity 0.75 mN in compliance with ISO standards
- Contact point movement 17.5 mm, measurement range 16 mm
- Sliding block capacity <400 mN
- Parameters: Ra, Ry, Rz, R3z, Rt, mr, S, Sm, Pc etc., in total 40 parameters
- Standard accessories: sensor no 178-296, surface roughness standard no 178-601
- Backlit 2.4" LCD colour display
- Profile curve for display
- Finnish
Datasheets(X)
Measurement force (10) | 0.75 mN |
Language (20) | Finnish |
Length (30) | 214.1 mm |
Width (40) | 65.8 mm |
Height (50) | 52.1 mm |
Charging voltage (60) | 100 V |
Type of rechargeable battery/battery (70) | NiCd |
Product weight (per item) (80) | 500 g |
Statistics display (90) | High & low limits, Lowest reading, Number of readings, Number of readings above high limit, Standard deviation |