Welcome to Würth Finland For trade customers only

Surface roughness meter TIME 3110

Surface roughness meter TIME-3110
SRFTEST-(TIME-3110)-6N-24X70X110MM

Art.-no. 071576 998

EAN 4062856259816

-
Surface roughness meter TIME 3110

Art.-no. 071576 998

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ra and Rz surface roughness measurement values using one tool

• Backlit LCD display


• Cover for measuring sensor


• Chargeable Li-ion battery


• ISO and DIN standards



Technical specifications:


• Ra and Rz parameters


• mm/inch units


• Measuring range Ra 0.05 µm-10 µm, Rz 0.1 µm-50 µm


• Measuring range filter 0.25 mm/0.8 mm/2.5 mm


• Measuring range 1.25 mm/4.0 mm/5.0 mm


• Calibration with CAL function


• Measuring speed 1.0 mm/s


• Accuracy +-15%, complies with ISO class 3


• Operating temperature 0–40°C


• Power supply 3.6 V/Li-ion battery


• Charger 6 V DC


• Measurements 110 mm * 70 mm * 24 mm, weight 200 g

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Measurement force (10)

6 N

Language (20)

English

Length (30)

24 mm

Width (40)

70 mm

Height (50)

110 mm

Charging voltage (60)

230 V

Type of rechargeable battery/battery (70)

Lithium

Product weight (per item) (80)

200 g

Statistics display (90)

Mean (average)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information