Surface-roughness reference board 314, no. of reference samples: 8 pcs
SRFCOMPARPATTERN--8-44810200
Art.-no. 1970927574
Register and access more than 75 000 products
Application
Surface-roughness reference samples for assessing surface roughness through simple visual and tactile comparison in line with DIN ISO 4287, DIN ISO 4288, BS 2634 and ANSI B 46.1.
Execution
- Wear-resistant and non-rusting
- Evaluation parameters Ra and Rz
- Complete surface-roughness reference samples for machining methods flat and round grinding, facing and longitudinal turning, end and horizontal milling, reaming, boring and planing.
Advantage
- Galvanoplastic manufacturing method for high accuracy and uniformity
Delivery
In a case
Datasheets(X)
EAN | 4039247235865 |
Model | 314 |
Number of comparative patterns | 64 PCS |
ISO surface roughness categories | VDI12-45 |
Harmonized System Code | 90318020 |
Gross Weight | 1.200 kg |