Welcome to Würth Finland For trade customers only

Swivel Nut, Extra Light (LL)

Swivel nut series LL
SWIVNUT-DIN2353-6LL-M10X1

Art.-no. 5973100002

EAN 4058794859782

-
Swivel Nut, Extra Light (LL)

Art.-no. 5973100002

-
Quantity
PU
x 20 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Used with LL pipe connectors.

Lubrication systems or max. 100 bar hydraulic systems.


  • Compatible with LL series cutting rings

  • Compatible with LL series pipe connectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe external diameter

6 mm

Connection thread

M10 x 1

Material

Cold heading and cold extrusion steel, 1.0214

Product weight (per item)

6.000 g

Width across flats

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information