Welcome to Würth Finland For trade customers only

Swivel joint For pneumatic tools

Pneumatic swivel joint 360°
SWIV-PN-ET-R1/4IN

Art.-no. 06992614
EAN 4045727103449

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High flexibility right at the pneumatic device makes use much easier



Can be bent to at least 180°


No bending of the connecting hose.



Can be rotated through 360°


Prevents the pneumatic hose from twisting.



A manometer can be connected directly to the swivel joint


Working pressure is measured right at the pneumatic tool.

Notice

Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as is really necessary. Insufficient operating pressure leads to performance losses.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Pneumatic connection

1/4 inch ET x 1/4 inch IT

Flow capacity

750 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information