Welcome to Würth Finland For trade customers only

Sylvac IP67 micrometer, measuring range 0–30 mm with proximity data output

SYLVAC-IP67-MESSSHR-BGL-0-30MM-31412030

Art.-no. 1970922457

-
Sylvac IP67 micrometer, measuring range 0–30 mm with proximity data output

Art.-no. 1970922457

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring e. g. shaft diameters, external dimensions on workpieces etc.

Execution

  • Carbide measuring faces
  • Zero setting at any position
  • mm/inch switch-over
  • Auto off
  • Preset function
  • ABS function
  • Switchable measuring force 5 N/10 N

Advantage

  • IP67 protection also with data cable
  • Non-rotating spindle
  • 12 mm adjustment with a single turn

Delivery

In a case, with battery (1 x 3 V lithium, type CR 2032), 1 setting gauge from size 30–66 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

SYLVAC

EAN

7640125715507

Manufacturer Part Number

803.0300.10 

Display

Digital

Min./max. length measuring range

0-30 mm

Digit increment

0.001 mm

Material of measuring bolt

Carbide

Data transmission type

Proximity

Measuring surface diameter

6.5 mm

Measuring spindle increments

12 mm

IP protection class

IP 67

Spindle clamping

No

Functions

On/Off, Automatic switch-off, Preset function, With mm / inch switching, ABS function, With zero setting at any position

Min./max. measurement force

5-10 N

Calibration Group

D, E

Harmonized System Code

90173000

Gross Weight

0.540 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SYLVAC proximity USB connection cable, cable length 3 m

Connection cable

SYLVAC
x 1 pcs
SYLVAC proximity RS232 connection cable, cable length 3 m

Connection cable

SYLVAC
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information