System assortment 2.4.1, power socket wrench 1/2 inch
Impact socket set 1/2 inch 2.4.1, 6 pcs
IMPSKT-SET-1/2IN-6PCS
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363503.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register and access more than 75 000 products
Compatible with all ORSY system products
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes are marked on the insert.
Datasheets(X)
Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)
Number of pieces in assortment/set | 6 PCS |
Size foam section | 2.4.1 |
Width x height x depth | 115 x 38 x 335 mm |
Decor | Carbon appearance |
IMPSKT-1/2IN-HEX-LONG-WS17
IMPSKT-1/2IN-HEX-LONG-WS19
IMPSKT-1/2IN-HEX-LONG-WS21
IMPSKT-1/2IN-LONG-SLEV-SIZE17
IMPSKT-1/2IN-LONG-SLEV-SIZE19
IMPSKT-1/2IN-LONG-SLEV-SIZE21
![System insert 2.4.1, power socket wrench assortment 1/2 inch System insert 2.4.1, power socket wrench assortment 1/2 inch](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22557178.jpg)
SYSINRT-F.0965905212
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units