Welcome to Würth Finland For trade customers only

System case 4.4.1

System case 4.4.1
SYSCASE-4.4.1.

Art.-no. 5581020000
EAN 4046777079098

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for flexible storage of small parts, machines and tools used with consumables

Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications

  • Case can be used in the ORSY®BULL system boxes and vehicle interior equipment


Connects multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.



With many functional elements


  • Integrated elastomer seal protects the contents from rain

  • Simple opening and closing with closures with recessed handles

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle with up to 60 kg capacity


The system case has been awarded the three most prestigious design awards:


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

System dimensions

4.4.1

Width

370 mm

Depth

278 mm

Height

85 mm

Material

ABS

Product weight (per item)

1449.000 g

Width x depth x height (internal dimension)

335 x 231.25 x 54 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SYSINRT-4.4.1.-4COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1.-8COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1.-16COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1.-12COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1.-3COMP-VAR

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1.-5COMP-VAR

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1-18COMP

SYSTEMKOFFER
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-4.4.1.-20COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs

SYSINRT-RSTRFOAM-SYSKO-4.4.1

SYSTEMKOFFER
x 1 pcs

SYSBOX-1.1.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs

SYSBOX-2.1.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs

SYSBOX-2.2.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs

SYSBOX-2.4.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs

SYSPSHCRT-FULLRBR-BLCK-5/7-100KG

SYSTEMKOFFER
Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL
x 1 pcs

SYSSTCKCAB-F.4.4.1

SYSTEMKOFFER
Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SP-CASE-LOCK-1PAIR

SYSTEMKOFFER
With recessed handles for easy opening and closing
x 1 pcs

SP-HANDLE

SYSTEMKOFFER
Extra wide handle design with rounded corners and soft elements
x 1 pcs
For securing the system case in its coupled state.
x 1 pcs

SP-LID-8.4.-BLACK

SYSTEMKOFFER
Elastomer seal protects against water spray
x 1 pcs

SP-LID-8.4.-TRANS

SYSTEMKOFFER
For optimal inspection and storage of small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information