Welcome to Würth Finland For trade customers only

System drawer cabinet, mobile 8.6: 574x603 mm

System drawer cabinet, mobile, 8.6/574x603 mm
DRWRCAB-MOB-8.6-H750-3DRWR-RAL7016

Art.-no. 5583200208

EAN 4065746474245

-
System drawer cabinet, mobile 8.6: 574x603 mm

Art.-no. 5583200208

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Stable and torsion-free construction with a practical sliding handle and a load capacity of up to 210 kg incl. dead load for heavy-duty use in production, storage and operation

Drawer cabinet housing mobile


  • Safety drawer lock prevents the opening of several drawers at the same time and the risk of tipping

  • Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.

  • High-quality castor set with rubber tread. Two swivel castors each with locking device and two fixed castors allow for comfortable pushing. The anti-roll-off edging with non-slip mat prevents objects from falling.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface.


Drawers


  • Aluminium handle strip in haptic design and upmarket design with labelling options

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats

  • Practical assortments available as accessories for dividing drawers

  • Roller-mounted full-extension system with a load capacity of 80 kg
Notice

When moving, it must be ensured that the cabinet housing is locked and that all drawers are closed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

8.6

Height

750 mm

Number of drawers

3 PCS

Drawer design

1 drawer, front height 90 mm, 2 drawers, front height 120 mm

Pullout type

Full extension

Lock type

Cylinder lock

Design of the rolls

2 swivel castors with brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm)

Max. load capacity

210 kg

Colour of housing

Anthracite grey RAL 7016

Colour of front

Anthracite grey RAL 7016

Width

574 mm

Depth

603 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information