System insert 4.4.1, Multi ratchet combination wrench
System insert SA Multi ratchet combination wrench
SYSINRT-F.0965905406
Art.-no. 0955905406
EAN 4056807712512
Register and access more than 75 000 products
Compatible with all products of the ORSY system world
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes marked on insert.
Datasheets(X)
Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)
Size foam section | 4.4.1 |
Width x height x depth | 231 x 38 x 335 mm |
Decor | Carbon appearance |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!