System insert 4.4.1, socket wrench 1/4 inch
System insert socket wrench set 1/2 4.4.1, 16 pcs.
SYSINRT-F.0965905210
Art.-no. 0955905210
EAN 4056807768168
Register and access more than 75 000 products
Compatible with all ORSY System World products
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes are marked on the insert.
Datasheets(X)
Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY racks)
Size foam section | 4.4.1 |
Width x height x depth | 231 x 38 x 335 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!