System workbench 1500 mm with 2 fixed workbench feet and drawer wall-mounted cabinet 8.6
System workbench 1500 mm 2 feet/drawer cabinet
WRKBNCH-2LEG-CAB-3DRWR-1500-H955-R7016
Art.-no. 5583226053
EAN 4065746480468
Register and access more than 75 000 products
- Even load capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- Fixed workbench feet made of section tube 60x30 mm in two heights offer the choice of the suitable working height with high stability
- The system wall-mounted cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity
Datasheets(X)
Width x depth x working height | 1500 x 750 x 955 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
System dimensions | 8.6 |
Lock type | Cylinder lock |
Height of cabinet | 405 mm |
Number of drawers | 3 PCS |
Drawer design | 1 drawer, front height 90 mm, 2 drawers, front height 120 mm |
Pullout type | Full extension |
Load capacity of drawer | 80 kg |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Anthracite grey RAL 7016 |
Max. load capacity | 800 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!