T-shirt Valueweight
WRKSHIRT-SHORTSLEEVE-BASIC-ORANGE-XXL
Art.-no. 5359182015
EAN 4061975197313
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Cotton/Lycra® collar with reinforced neck seam
- Tight knit ensures successful imprint
- Double stitching in the neck, sleeves and hem
- Öko-Tex® product
- Wash temperature 40 °C
- Colour: orange
- Model: Men/unisex
Notice
- See sizes / women's models / product information regarding other colours on the catalogue page
Product information
Datasheets(X)
Colour | Orange |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |