TESA 9-pin connection cable RS 232 for TESA Printer SPC
LKNFE-AY-CON-CBL-35176150
Art.-no. 1970926382
Register and access more than 75 000 products
Application
For wired data transfer from measuring instruments with RS232 interfaces to e.g. PCs or interfaces with RS232 interfaces
Notes
Serial data cable, straight through
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041115031 |
Manufacturer Part Number | 04761052 |
Data communication | Bidirectional |
Cable length | 2 m |
Data button on cable | No |
Harmonized System Code | 85444290 |
Gross Weight | 0.122 kg |