The images are examples.
TESA IMICRO analogue, 3.5-6.5 mm
IN-MRSTL-IMICRO-ST-MB3,5-6,5MM-31688100
Art.-no. 1970935153
Register and access more than 75 000 products
Application
For high-precision measurement of through-bores, even at high measuring depths.
Execution
- Friction clutch for consistent, repeatable measuring force
- self-centring and self-aligning
- Model 3.5-12 mm: hardened steel measuring surfaces
- Model 11-100 mm: titanium-coated measuring surfaces
- Model 100-300 mm: carbide-tipped measuring surfaces
- Complete sets: multiple complete units
Advantage
- Ground step taper for high precision
- Insensitive to influence of body heat from the user's hand and fluctuations in ambient temperature
- The only 3-point internal micrometer working on the Abbe principle
Delivery
Individual devices, setting rings, measuring depth extensions 6-12 mm, calibration certificate, in case
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041108323 |
Manufacturer Part Number | 00813409 |
Type | Complete set |
Display | Nonius |
Min./max. length measuring range | 3.5-6.5 mm |
Vernier scale | 0.001 mm |
Design of measuring contact | Steel |
Measuring depth | 20/25 mm |
Error limit | 4 µm |
Adjusting ring diameter | 5,5 mm, 4 mm |
DIN | 863 |
Calibration Group | I |
Harmonized System Code | 90173000 |
Gross Weight | 0.500 kg |