TESA MICROMASTER micrometers 0-75 mm
BOWMRSSCR-SET0-75MM-31414275
Art.-no. 1970935146
Register and access more than 75 000 products
Application
For measuring e. g. shaft diameters, external dimensions on workpieces etc.
Execution
- Carbide measuring faces
- Advanced friction coupling for consistent, repeatable measuring force
- Zero setting at any position
- mm/inch switch-over
- AUTO OFF
- Preset function
- ABS function
- Display blocking function
Delivery
In a case, with battery (1 x 3 V lithium, type CR 2032), setting gauge 50 mm
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041116335 |
Manufacturer Part Number | 06030029 |
Display | Digital |
Min./max. length measuring range | 0-75 mm |
Digit increment | 0.001 mm |
Number of bracket measuring screws | 3 |
Number of setting dimensions | 1 |
Data transmission type | RS232 opto coupled |
Measuring surface diameter | 6.5 mm |
Measuring spindle increments | 0.5 mm |
IP protection class | IP 54 |
Spindle clamping | Yes |
Calibration Group | D |
Harmonized System Code | 90173000 |
Gross Weight | 1.670 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!