Welcome to Würth Finland For trade customers only

TESA NIVELTRONIC angled model

LEVEL-EL-L200-38450010

Art.-no. 1970927056

-
TESA NIVELTRONIC angled model

Art.-no. 1970927056

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For adjustment of horizontal machine beds and for checking the planarity of machine tables and guide surfaces.

Execution

  • Cast steel housing
  • Battery operation (4x 1.5 V micro type AA)
  • Displays in mm/m and angular seconds
  • With prismatic base
  • Inductive measuring system
  • With 2 level and prismatic measuring surfaces

Delivery

In wooden box

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041112221

Manufacturer Part Number

03130060

Length

200 mm

Height

200 mm

Measuring range 1, level (+/-)

0.75 mm/m

Measuring range 2, level (+/-)

0.15 mm/m

Scale value

0.01 mm

Spirit level error limit

0.005 mm/m

Repetition accuracy, spirit level

0.001 mm/m

Harmonized System Code

90318020

Gross Weight

7.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information