Welcome to Würth Finland For trade customers only

TESA NIVELTRONIC horizontal model, without base

LEVEL-EL-L150-38455010

Art.-no. 1970927057

-
TESA NIVELTRONIC horizontal model, without base

Art.-no. 1970927057

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For adjustment of horizontal machine beds and for checking the planarity of machine tables and guide surfaces.

Execution

  • Cast steel housing
  • Battery operation (4x 1.5 V micro type AA)
  • Displays in mm/m and angular seconds
  • Flat base and recesses for mounting hard stone bases no. 38460
  • Inductive measuring system
  • With 1 level measuring surface

Delivery

In wooden box

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041112238

Manufacturer Part Number

03130063

Length

150 mm

Height

210 mm

Measuring range 1, level (+/-)

0.75 mm/m

Measuring range 2, level (+/-)

0.15 mm/m

Scale value

0.05 mm

Spirit level error limit

0.005 mm/m

Repetition accuracy, spirit level

0.001 mm/m

Harmonized System Code

90318020

Gross Weight

6.314 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information