TESA TESA TLC connection cable with USB interface, cable length 2 m
TLC-USB-KABEL-39852210
Art.-no. 1970927196
Register and access more than 75 000 products
Application
For wired data transfer from measuring instruments with TLC interfaces to e.g. PCs or interfaces with USB or Digimatic interfaces
Datasheets(X)
![]() | |
Brand | TESA TECHNOLOGY |
EAN | 7630041114911 |
Manufacturer Part Number | 04760181 |
Data communication | Bidirectional |
Cable length | 2 m |
Data button on cable | No |
Harmonized System Code | 85444290 |
Gross Weight | 0.099 kg |
