TESA TWIN-CAL IP67 double hook depth vernier callipers 300 mm 0.01 mm
TFMESSSCHIEB-TWIN-CAL-IP67-30-31284331
Art.-no. 1970922368
Register and access more than 75 000 products
Application
For measuring bore depths, offsets, width and distance measurements.
Execution
- ON
- Zero setting at any position
- mm/inch switch-over
- Auto off
- ABS function
Advantage
- IP protection even with data transfer cable connected
- Soft Touch for comfortable handling
Delivery
In a case with battery (1 x 3 V lithium type CR 2032)
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041106541 |
Manufacturer Part Number | 00530447 |
Display | Digital |
Min./max. length measuring range | 0-300 mm |
Digit increment | 0.01 mm |
Bridge length x bridge width | 150 x 8 mm |
Data transmission type | TLC |
Type of locating | With locking screw |
IP protection class | IP 67 |
Calibration Group | B |
Battery designation | 3V CR2032 Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
ISO | 13385-2 |
Type | TWIN-CAL IP67 double hook |
Harmonized System Code | 90173000 |
Gross Weight | 1.180 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!