TESA USB interface for length measuring probes +/-5 mm
LMSRFIND-DIN45322-39665410
Art.-no. 1970927178
Register and access more than 75 000 products
Application
To connect an electronic length measuring device or lever gauge probe with 5-pin plug in line with DIN 45322, for example, to a computer with USB interface.
Notes
Excludes length measuring probes GT61S and GT62S, and length measuring probes in DC version
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041113426 |
Manufacturer Part Number | 03260501 |
Battery included in delivery | No |
Number of rechargeable batteries/batteries | 0 PCS |
Measuring input signal | Analogue (half bridge) |
Measuring output signal | Digital |
Limit value of deviation range | 0.3% ± 0.1 µm |
Harmonized System Code | 90319000 |
Gross Weight | 0.101 kg |