TESA clamping collet VKE for electronic length-measuring probes
SPGINRT-VKE-TESA-NR.02611014-39537010
Art.-no. 1970927098
Register and access more than 75 000 products
Application
For mounting electronic length measuring probes, dial gauges and precision pointers with a shaft diameter of 8 mm h6 in measuring devices.
Execution
- Tension using VKD clamping screw and VKE clamping sleeve
- VKD clamping screw M4 x 6 with offset diameter 1.5 mm and length 0.7 mm
- VKE clamping sleeve diameter I = 8 mm and A = 10 mm and length 12 mm
- Bore diameter 10H7 for holding the VKE clamping sleeve
Advantage
- Slotted clamping sleeve for uniform surface tension over the sleeve surface
- No deformation of the micrometer bolt guide
Datasheets(X)
![]() | |
Brand | TESA TECHNOLOGY |
EAN | 7630041111897 |
Manufacturer Part Number | 02611014 |
Designation | TESA clamping sleeve type VKE |
Number of rechargeable batteries/batteries | 0 |
Harmonized System Code | 74198090 |
Gross Weight | 0.002 kg |
