Welcome to Würth Finland For trade customers only

TESA clamping screw VKD for electronic length-measuring probes

CLMPSCR-VKD-TESA-NR.02611013-39536010

Art.-no. 1970927097

-
TESA clamping screw VKD for electronic length-measuring probes

Art.-no. 1970927097

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For mounting electronic length measuring probes, dial gauges and precision pointers with a shaft diameter of 8 mm h6 in measuring devices.

Execution

  • Tension using VKD clamping screw and VKE clamping sleeve
  • VKD clamping screw M4 x 6 with offset diameter 1.5 mm and length 0.7 mm
  • VKE clamping sleeve diameter I = 8 mm and A = 10 mm and length 12 mm
  • Bore diameter 10H7 for holding the VKE clamping sleeve

Advantage

  • Slotted clamping sleeve for uniform surface tension over the sleeve surface
  • No deformation of the micrometer bolt guide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041111880

Manufacturer Part Number

02611013

Designation

TESA clamping screw type VKD

Number of rechargeable batteries/batteries

0

Harmonized System Code

74153300

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information