TESA connection cable, TT10/MICROHITE to PC-AT
LMSRFIND-CBL-DGT-39828170
Art.-no. 1970927185
Register and access more than 75 000 products
Application
For wired data transfer from measuring instruments with 8-pin Mini-DIN interfaces to e.g. PCs or interfaces with RS232 interfaces
Notes
Compatible with TESATRONIC TT10 display unit and height measuring devices TESA Micro-Hite 350, 600 and 900 manual in versions 10, 11 and 12.
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041114959 |
Manufacturer Part Number | 04761023 |
Data communication | Bidirectional |
Cable length | 2 m |
Data button on cable | No |
Harmonized System Code | 85444290 |
Gross Weight | 0.020 kg |