Welcome to Würth Finland For trade customers only

TESA electron. inclinometer ClinoBevel 1 USB ± 45 degrees + USB cable, software

INCLMETER-EL-AY-L100XW75XDP30-38448011

Art.-no. 1970927055

-
TESA electron. inclinometer ClinoBevel 1 USB ± 45 degrees + USB cable, software

Art.-no. 1970927055

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For fast and easy measurement of inclines using absolute and comparative measuring procedures

Execution

  • 4 precisely machined measuring bases
  • Splash-proof housing (IP65)
  • USB interface
  • Selectable units of measure: Degrees (2 dec.), degrees/min., mm/m (2 dec.), inch/10 or 12 inch (4 dec.), mm or inch/rel. basis (optional), milliradians and others
  • Battery operation
  • Measuring range +/- 45°
  • Error limit: 2' + 1 digit increment
  • Digit increments: 0.02 mm/m
  • Includes USB data cable and software

Delivery

Inclinometer incl. Battery (1x1.5 V type AA), USB data cable, Clinosoft software, in a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041115321

Manufacturer Part Number

05330203

Type

TESA CLINOBEVEL 1 USB

Length x width x height

100 x 35 x 75 mm

Harmonized System Code

90318020

Gross Weight

0.900 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information