Welcome to Würth Finland For trade customers only

TESA measuring element for UNIMASTER universal measuring device

MRSDEVICE-UNIMASTER-AY-31870010

Art.-no. 1970922560

-
TESA measuring element for UNIMASTER universal measuring device

Art.-no. 1970922560

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring particularly large internal and external dimensions. The TESA UNIMASTER is based on the general concept of an inside micrometer with two-point contact. By mounting extensions with built-in end dimensions on the measuring element, any dimension within the vast application range can be measured directly.

Execution

  • Hardened measuring spindle, thread ground from one piece
  • Switch easily from internal to external measurement using an adjusting screw
  • Extensions can be connected via coupling system
  • impact-resistant dial gauge with measuring range +/- 0.4 mm
  • Micrometer measuring difference 25 mm
  • Error limit: measuring element 5 µm + extensions
  • Gauge block extensions with robust protective tube and flat and spherical measuring surfaces

Advantage

  • Very large measuring range possible
  • High accuracy
  • Heat-resistant

Notes

UNIMASTER measuring element

Delivery

Measuring element with calibration certificate

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041109368

Manufacturer Part Number

01110300

Type

UNIMASTER measuring element

Min./max. external length measuring range

225-250 mm

Min./max internal length measuring range

250-275 mm

Measuring span

25 mm

Scale value

0.01 mm

Error limit

5 µm

Min./max. measurement force

15-20 N

Harmonized System Code

90173000

Gross Weight

2.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information