TESA micrometer set, measuring range 0–100 mm, in case
BOWMRSSCR-SET0-100MM-31414100
Art.-no. 1970935150
Register and access more than 75 000 products
Application
For measuring e. g. shaft diameters, external dimensions on workpieces etc.
Execution
- Scale with anti-glare, brushed chromium plated finish
- Carbide measuring faces
- Friction coupling for consistent, repeatable measuring force
Delivery
In a case, test report with declaration of conformity
Datasheets(X)
Brand | TESA TECHNOLOGY |
EAN | 7630041104202 |
Manufacturer Part Number | 00110113 |
Display | Nonius |
Min./max. length measuring range | 0-100 mm |
Vernier scale | 0.01 mm |
Number of bracket measuring screws | 4 |
Measuring spindle increments | 0.5 mm |
Spindle clamping | Yes |
Calibration Group | On demand |
Harmonized System Code | 90173000 |
Gross Weight | 2.036 kg |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units