Welcome to Würth Finland For trade customers only

TESA roughness measuring device Rugosurf 20

RAUHEITSMESSGER-RUGOSURF-20-47000600

Art.-no. 1970927607

-
TESA roughness measuring device Rugosurf 20

Art.-no. 1970927607

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Compact, mobile roughness measuring device for standardised roughness measurement in production and measuring rooms.

Execution

  • Stylus instrument for skid-type probe
  • Large, 2 inch LCD display (160x100 pixels)
  • Probe with 5 µm diamond tip 90°
  • Integrated battery, 7.2 V, 300 mAh, NiMH PP3
  • In accordance with ISO 4287-1997/JIS B0601/ASME B46-2002: Ra - Rq - Rt - Rz - Rc - Rsm - Rmr - Pt - Pmr In accordance with DIN 4768: Rmax in accordance with EN 10049: RPc - Ppc in accordance with ISO 12085 (CNOMO): R - Rx - AR
  • Accuracy in accordance with ISO 3274, Class 1
  • Measuring range: X-axis = 16 mm/Z-axis = 400 µm
  • Display range: Ra 0 ÷ 100 μm, Rt 0.05 ÷ 400 μm

Advantage

  • Multilingual: English, French, German, Italian, Spanish, Portuguese, Chinese
  • Keypad with four protected keys
  • Device dimensions: 122 x 60 x 62 mm

Delivery

RugoSurf 20, roughness standard, Ra = 2.97 μm (117 μin), mount for universal measuring tripod, dia. 8 mm, positioning brackets, SB10 standard probe head, rechargeable battery, charger 220/110 V

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041118018

Manufacturer Part Number

06930013

Probe system

Runner probe system

Surface roughness resolution

0.001 µm

Threshold wave length

0.25 mm, 0.8 mm, 2.5 mm

Measurement profile memory (number of profiles)

20 PCS

Type of rechargeable battery/battery

Li-lon

Battery designation

Li-Ion

Battery voltage

7.2 V

Rechargeable battery/battery capacity

300 mAh

Sensor tip

5 µm

Sensor tip angle

90 Degree

Measurement profile memory (number of single readings)

1000 PCS

Harmonized System Code

90318020

Gross Weight

2.112 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information