Welcome to Würth Finland For trade customers only

TESA universal measuring instrument UNIMASTER complete set in case

MRSDEVICE-UNIMASTER-AYUNIMSTR-31870400

Art.-no. 1970935138

-
TESA universal measuring instrument UNIMASTER complete set in case

Art.-no. 1970935138

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring particularly large internal and external dimensions. The TESA UNIMASTER is based on the general concept of an internal micrometer with 2-point contact. By mounting extensions with built-in end dimensions on the measuring element, any dimension within the vast application range can be measured directly.

Execution

  • Hardened measuring spindle, thread ground from one piece
  • Switch easily from internal to external measurement using an adjusting screw
  • Extensions can be connected via coupling system
  • impact-resistant dial gauge with measuring range +/- 0.4 mm
  • Micrometer measuring difference 25 mm
  • Error limit: measuring element 5 µm + extensions
  • Gauge block extensions with robust protective tube and flat and spherical measuring surfaces

Advantage

  • Very high measuring range possible
  • High accuracy
  • Heat-resistant

Notes

UNIMASTER set

Delivery

1x measuring element
1x measuring pin pair for internal measurements
1x measuring pin pair for internal and external measurements
1x measuring pin pair for external measurements
1x setting gauge
Extensions 25/50/75/100/125/150/300/450/600 mm
Special screwdriver for extensions
1x support accessories set
Transport case with castors
With calibration certificates for the setting standard, measurement element and extension

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

TESA TECHNOLOGY

EAN

7630041109221

Manufacturer Part Number

01110000

Type

UNIMASTER set

Min./max. external length measuring range

225-1600 mm

Min./max internal length measuring range

250-1625 mm

Measuring span

25 mm

Scale value

0.01 mm

Error limit

5 µm

Min./max. measurement force

15-20 N

Harmonized System Code

90173000

Gross Weight

16.300 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TESA measuring element for UNIMASTER universal measuring device

UNIMASTER measuring element, element only

TESA TECHNOLOGY
x 1 pcs
TESA setting gauge, internal dimension 225 mm, external dimension 250 mm

UNIMASTER accessories

TESA TECHNOLOGY
x 1 pcs
TESA wooden case for complete UNIMASTER set

UNIMASTER accessories

TESA TECHNOLOGY
x 1 pcs
TESA special screwdriver with 4 prongs for extensions

UNIMASTER accessories

TESA TECHNOLOGY
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information