TIG wire WURTH 309LSI
TIG welding rod, sst, AWS A5.9/ER 309LSi
WELDROD-TIG-309LSI-2,0X1000MM
Art.-no. 0982732001
EAN 4061975719645
Register and access more than 75 000 products
For welding stainless steel.
Suitable for all mixed joints of 300-series austenitic stainless steels, 3Cr12, steel,
Black/stainless steel mixed joints.
Also suitable for welding low-weldability steels.
Increased silicon content improves pool fluidity and toe wetting.
Classification:
AWS A5.9-93 ER309LSi
EN ISO 14343-A G 23 12 LSi
Material: 1.4332
- AWS A5.9-93 ER309LSi
- EN ISO 14343-A G 23 12 LSi
Datasheets(X)
Wire diameter | 2.0 mm |
Length | 1000 mm |
Weight | 5 kg |
Min. elasticity limit (Rp 0.2 value) | 320 N/mm² |
Tensile strength Rm | 510 N/mm² |
Shielding gas | Argon |