TIG wire WURTH 5183 ALMG4,5Mn
TIG welding rod AlMg-4.5 AWS A5.10: ER 5183
WELDROD-TIG-5183-2,4X5KG
Register and access more than 75 000 products
Alloyed solid wire for AlMg4.5Mn aluminium alloy, designed for applications with high tensile strength requirements.
Suitable for aluminium alloys, such as 5083, 5086, 5654.
Generally used in welding applications requiring high levels of strength and crack resistance or where the material is exposed to impacts and corrosive elements.
Not recommended for high temperatures. Heat treatment not allowed.
Classification:
AWS A5.10 ER5183
EN ISO 18273:s AI 5383
Material no. 3.3548
Datasheets(X)
Key applications:
Railroad vehicles and transport equipment, shipbuilding, containers and production and repair of marine components.
Wire diameter | 2.4 mm |
Length | 1000 mm |
Weight | 5 kg |
Material designation | 0 - not applicable |
Material | 0 - not applicable |
Min. elasticity limit (Rp 0.2 value) | 125 N/mm² |
Tensile strength Rm | 275 N/mm² |
Shielding gas | Argon |