TIGERFLEX THERMO DRY protective glove
Protective glove Winter TIGERFLEX THERMO DRY
PROTGLOV-(TIGERFLEX THERMO DRY)-SZ10
Art.-no. 0899402530
EAN 4050641900463
Register and access more than 75 000 products
Keeps hands warm and dry
- Very comfortable to wear due to brushed acrylic lining and flexible natural latex coating
- Liquid-repellent palm due to double-dip coating with latex and latex foam
- Double-layer knitted backing material with non-slip latex coating in a TIGERFLEX design
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Datasheets(X)
- For medium to heavy-duty work requiring a good grip and a high degree of flexibility
- Construction industry and road construction
- Installation, workshop and mechanic tasks
- For work in wet and cold environments
Size | 10 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Latex |
Material | Nylon (polyamide) |
Interior finish | Acrylic |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006 |