TJ525 gear and aggregate jack
Gearbox lift TJ
TRANSMISSION JACK 525 KG
Art.-no. 071593 079
EAN 4053479948041
Register and access more than 75 000 products
Load capacity: Max. 525 kg
- A gear and aggregate jack as a standard accessory:
- The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.
- Hands-free operation is possible with a foot pedal.
- Large wheelbase and large wheel diameter make the jack stable.
- A spring-loaded dead man's valve.
- Weight 32 kg.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
![]() | |
Min./max. height | 1170-2020 cm |
Width (support) | 1170 cm |
Load capacity | 525 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
