TL224 test lead series, silicone Fluke TL224 SureGrip™
Test lead series FLUKE TL224 SureGrip
TESTLDSERIE-F.FLUKE.TL224
Art.-no.
0715539160
EAN 0095969103442
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Test leads for the multimeter (red and black) with safe banana jacks
- Rectangular connector at one end and a straight connector at the other
- Confirmed stress relief
- 1.5-m silicone-insulated lead that is resistant to hot and cold
- CAT IV 600 V, CAT III 1000 V, 10 A safety rating UL-listed
Product information
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 110 g |
Length (50) | 1.5 m |
Material (60) | Silicone |