TOOL CASE TURTLE 350 PSS
Tool case with castors, HDPE
TLCASE-HDPE-350PSS-450X370X500MM
Art.-no. 071593 665
EAN 4053479948089
Register and access more than 75 000 products
A durable tool case made from HDPE, with aluminium frame, castors and telescopic handle.
– Document pocket
– 2 tool plates + 6 tool holders
– More durable structure:
– HDPE plastic
– Aluminium frame
– Latches + continuous hinge
– Corner protectors
– 2 sturdy carry handles + pull handle
– Wheels with ball bearings
– Can be stacked with megawheels
– Rubber pads on the bottom
– Exterior dimensions 470 x 390 x 347
– Weight: 8.5 kg, load capacity: 40 kg
Datasheets(X)
Height (C) | 370 mm |
Width (A) | 500 mm |
Depth (B) | 450 mm |
Material | HDPE - High density polyethylene |
Product weight (per item) | 9868.000 g |
Load capacity | 35 kg |
Width x depth x height (internal dimension) | 470 x 390 x 297 mm |