TR-31 structural humidity meter
Humidity tester TR-31
TEST-HUMI-TESTER-TR-30
Register and access more than 75 000 products
TECHNICAL SPECIFICATIONS:
- Measuring method: High frequency dielectric standard measuring
- Measuring range with wooden materials: 0–80% humidity (H20)
- Measuring range with construction materials (E1): 0–16% humidity (H20)
- Measuring range with construction materials (E3): 0–98% relative humidity
- Accuracy: +/- 1%, resolution: 0.1%
- Measuring depth: 20–50 mm
- Sensor material: Chrome-plated steel
OTHER INFORMATION:
- Measures without damaging the surface, measuring depth 50 mm
- Highly accurate, reliable and fast humidity measuring
- Settings for wood and construction materials (oak, birch, beech, pine, spruce, breeze blocks, plaster, tiling, marble, concrete, etc.)
- Automatic zero correction
- Adjustable alarm limit
- Hold feature, Auto Power Off
- User manual in Finnish
- Memory/mean value feature
- Warranty 2 years
- Compact size, impact-resistant ABS frame
Accessories: Battery (9 V), user manual (in Finnish), storage bag
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Min./max. wood humidity measuring range | 0-80 % |
Min./max. temperature conditions | -10 to 60 °C |
Length | 24 mm |
Width | 70 mm |
Height | 123 mm |
Material of housing | ABS |
Colour | Red, Grey |
Battery designation | 9 V block |
Number of rechargeable batteries/batteries | 1 PCS |