Welcome to Würth Finland For trade customers only

TRMS AC/DC clamp meter TRIFITEK TR-21

Current clamp TR-21 TRMS AC/DC
CLMPM-AC/DC-MINI-100A

Art.-no. 0715539221

EAN 6430048131659

-
TRMS AC/DC clamp meter TRIFITEK TR-21

Art.-no. 0715539221

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The TRIFITEK TR-21 pocket clamp meter is reliable, safe and accurate.



It can be used to measure AC/DC current up to 100 A, max resolution 1 mA.



The measuring instrument also includes comprehensive multimeter features.



CAT II 600 V, CAT III 300 V



Other information:


  • Diode testing, continuity buzzer

  • Data hold and zero features

  • True RMS measuring

  • Non-contact voltage detection

  • Automatic area selection

  • 1999Dig LCD display, backlit

  • Max diameter of the measured lead 17 mm

  • Auto power off

  • Low battery voltage indication

  • CAT II 600 V, CAT III 300 V

  • CE, EMC, LVD, EN61010-1, EN61010-2-032:2012, EN61010-2-033:2012

  • Dimensions 175 x 60 x 34 mm, weight ca. 180 g


Accessories: Batteries (2 x 1.5 V AAA), storage bag, test leads, manual

NoticeCalibration: product number 998 251
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

LCD

Min./max. current measuring range

1 mA-100 A

Min./max. current measuring range 2

1 mA/DC-100.0 A/DC

Min./max. current measuring range 3

1 mA/AC-100.0 A/AC

Min./max. voltage measuring range

1 mV-600 V

Min./max. voltage measuring range 2

600 V/AC-1 mV

Min./max. voltage measuring range 3

600 V/DC-1 mV

Min./max. electrical-resistance measuring range

0.1 Ohm-20.00 MOhm

Overvoltage protection category

CAT III/300 V

Length x width x height

175 x 60 x 34 mm

Number of rechargeable batteries/batteries

2 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

TESTLDSET-F.MULTIM-(FLUKE-TL-175)

x 1 pcs

BTRY-ALKALI-AA-LR06-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information