Welcome to Würth Finland For trade customers only

TRMS AC/DC clamp meter TRIFITEK TR-89

Current clamp TR-89 TRMS AC/DC
CLMPM-BLACK/RED-AC/DC-1000A

Art.-no. 0715539220

EAN 6430048131666

-
TRMS AC/DC clamp meter TRIFITEK TR-89

Art.-no. 0715539220

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Safe and reliable TR-89 TRUE RMS clamp meter for demanding professional applications.



The measurement device has large measurement areas – AC/DC current measurements up to 1,000 A. Can also measure smaller currents – maximum resolution 0.01 A (AmpTIP function, measurement range 60 A). The measurement device includes a good selection of multimeter functions.



CAT III 1000V, CAT IV 600V



Other information:


  • Diode testing, continuity buzzer

  • DC+AC voltage measurement (combinations)

  • DC+AC current measurement (combinations)

  • Non-contact voltage detection (bar screen + sound)

  • Determining 3L motor and 3L field rotation direction (phase order)

  • True RMS measuring

  • Min/Max/Average functions, Data hold / Relative functions, DC Zero

  • Crest peak save function (5ms)

  • Measured conductor max Ø 51 mm

  • Auto power off, low battery indicator

  • A clearly lit LCD screen, target light for measurement point

  • CAT III 1000V, CAT IV 600V

  • CE, EMC EN61326-1, LVD, EN61010-1, EN61010-2-032, EN61010-2-033

  • Dimensions 258 x 94 x 44 mm, weight 395 g

  • 2 year warranty


Accessories: Batteries (2 x 1.5 V AA), measurement wires (3 pcs), spring clamps (3 pcs), manual (Finnish), K type heat sensor, storage bag.

Noticecalibration: product number 9998 251

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

LCD

Enclosure diameter

51 mm

Min./max. current measuring range

0.1 µA-1000 A

Min./max. current measuring range 2

0.01 A/AC-1000 A/DC

Min./max. current measuring range 3

0.01 A/AC-1000 A/AC

Min./max. voltage measuring range

0.1 V-1000 V

Min./max. voltage measuring range 2

0.1 V/DC-1000 V/DC

Min./max. voltage measuring range 3

0.1 V/AC-1000 V/AC

Min./max. electrical-resistance measuring range

0.1 Ohm-60.00 kOhm

Overvoltage protection category

CAT IV/600 V

Length x width x height

258 x 94 x 44 mm

Battery designation

1.5 V LR6 AA

Number of rechargeable batteries/batteries

2 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BG-F.MULTIM-BLCK-260X210X100

x 1 pcs

TESTLDSERIE-F.FLUKE-TL223

x 1 pcs

TESTLDSERIE-F.FLUKE.TL224

x 1 pcs

PAIR-HOKPRB-M.SUREGRIP

x 1 pcs

ALICLMP-AC285-FLUKE

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information