Welcome to Würth Finland For trade customers only

TRMS AC/DC clip-on meter TR-79 Trifitek

Current clamp TR-79 TRMS AC/DC
TR-79 TRMS AC/DC CLAMPMETER

Art.-no. 0715539218

EAN 4053479952772

-
TRMS AC/DC clip-on meter TR-79 Trifitek

Art.-no. 0715539218

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Safe and reliable clamp meter for professional use
  • Clamp part with two current measuring ranges: 60 A and 600 A

  • AC/DC voltage, current

  • Resistance, temperature, capacitance, frequency measurement

  • Min/max, Avg

  • Relative mode, Peak feature

  • Non-contact voltage detection

  • Determining motor and field rotation direction

  • True RMS measuring

  • Backlit LCD display

  • Diode testing, continuity buzzer

  • CAT III 600V

  • Warranty: 2 years

  • Accessories: batteries, test leads, storage bag
NoticeCalibration: product number 9998 251
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

LCD

Enclosure diameter

35 mm

Min./max. current measuring range

200 µA-600 A/AC/DC

Min./max. current measuring range 2

0.1 µA/DC-200 µA/DC

Min./max. current measuring range 3

0.1 mA-600 A/AC/DC

Min./max. voltage measuring range

100 mV-600 V/AC/DC

Min./max. voltage measuring range 2

0.1 V/AC-600 V/AC

Min./max. voltage measuring range 3

0.1 V/DC-600 V/DC

Min./max. electrical-resistance measuring range

0.1 Ohm-60 kOhm

Overvoltage protection category

CAT III/600 V

Length x width x height

223 x 76 x 37 mm

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

2 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BG-F.MULTIM-BLCK-260X210X100

x 1 pcs

TESTLDSERIE-F.FLUKE-TL223

x 1 pcs

TESTLDSERIE-F.FLUKE.TL224

x 1 pcs

PAIR-HOKPRB-M.SUREGRIP

x 1 pcs

ALICLMP-AC285-FLUKE

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information