TX particle board screw countersunk head zinc-coated partial thread
Steel zinc plated PT cs head TX w. thr-cutt. tip
SCR-CS-TX15-(A2K)-4,0X50/34
Art.-no. 0182714500
EAN 4046777910889
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 50 mm |
Head type | Countersunk head |
Head diameter (dh) | 8.00 mm |
Internal drive | TX15 |
Thread length (lg) | 34 mm |
Core diameter | 2.75 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 3.7 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |